Fuji Electric Tightening 3-Point Wrench

Sebelum PPN:
Rp119.900
Spesifikasi
Material (Main Unit)metallic
Outer Dimensions (mm)30x100x6.5
Suitable ModelPart B (DIA22 illumination switch) AR22F0L, F5L, E0L, E5L, F0P, F5P, E0P, E5P, G1L, G2L, G4L, G6L, G7L, G9L type (DIA22 display) DR22E3L, E3P type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Part A) When attaching the Φ22 operation part to the panel, the tightening nut can be securely tightened.
(Part B) Buttons and gloves can be attached and detached.
(C part) Push lock The button can be attached and detached by turning the center of the large operation part.
Feature
Specification
Part A: For nuts, Part B: For buttons, gloves, Part C: For large push locks

Ulasan Produk

Tidak ada ulasan