TOYOGIKEN Terminal Block in Box
#Grup produk P115643657
Spesifikasi
| Height (mm) | 86 |
|---|---|
| Length (mm) | 155.6 |
| Number of Poles | 36 |
| Protection Class | IP67 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Terminal Block | Included |
| Width (mm) | 240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Comfortable workability with 3WAY opening and closing! The hinge type lid can be opened and closed in both directions.
Can be installed even in a small space. It can be opened and closed in the optimum direction according to the situation!
Since you can work comfortably in every corner without being disturbed by the lid, workability such as maintenance after installation is also improved!
Even if the lid cannot be opened and closed 180 °, if there is an opening and closing space of 90 ° on both sides, the lid can be opened in each direction for work, which also contributes to space saving!
The hinged lid can be easily removed.
The lid can be removed by opening the hinges on both sides. Remove the lid when assembling or connecting, further improving workability!
Can be mounted on a narrow mounting surface! It can be easily fixed at two points even on a narrow mounting surface that could not be fixed with conventional products.
Optional fixing bracket: By using NTB-KC (2 sheets / 1set), it can be fixed to an aluminum frame, etc.!
FG connection is possible from inside the BOX!
Can be installed even in a small space. It can be opened and closed in the optimum direction according to the situation!
Since you can work comfortably in every corner without being disturbed by the lid, workability such as maintenance after installation is also improved!
Even if the lid cannot be opened and closed 180 °, if there is an opening and closing space of 90 ° on both sides, the lid can be opened in each direction for work, which also contributes to space saving!
The hinged lid can be easily removed.
The lid can be removed by opening the hinges on both sides. Remove the lid when assembling or connecting, further improving workability!
Can be mounted on a narrow mounting surface! It can be easily fixed at two points even on a narrow mounting surface that could not be fixed with conventional products.
Optional fixing bracket: By using NTB-KC (2 sheets / 1set), it can be fixed to an aluminum frame, etc.!
FG connection is possible from inside the BOX!
Feature
SpecificationRail mounting: Not possible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
