ORIENTAL MOTOR Temperature switch for heater

Sebelum PPN:
Rp819.900
Spesifikasi
Ambient Humidity to Use95% or less (no condensation)
Applicable wire size0.75 to 2.5 mm² (AWG 18 to 13 strands)
ColorLight gray
Contact SystemBimetal, normally closed
Mass (g)50
Rated Resistance Load Current (A)15(AC120V),10(AC250V)
Temperature Setting Range (°C)0~+60
TypeTemperature switch b contact

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The heater temperature switch AM2-XB1 automatically turns the heater on and off according to temperature changes inside the device. Contributes to improving the performance of equipment related to the "environment" such as energy saving and low noise. Compared to conventional products, it is easier to use and more affordable.

Ulasan Produk

Tidak ada ulasan