Fuji Electric Selector Switch AR22 Series

Sebelum PPN:
Rp129.900 - Rp399.900
Spesifikasi
Electrical Durability500,000 times or more (at AC220V 6A), 1 million times or more (at AC220V 3A)
FrameRound frame
Insulation Resistance (MΩ)Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger)
Pollution Degree (Environment to Use)3
Protection ClassOperation section: IP65 (oil-proof type)
Rated Frequency (Hz)50/60
Rated Impulse Withstand Voltage (kV)6
Rated Insulation Voltage (V)AC/DC600
Short Circuit Protection DeviceFuse 15A
Storage Temperature (°C)-40~80
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypeStandard type
Withstand VoltageBetween live part and ground / between different polarity live parts: 2500 VAC for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Front tightening structure Adding and replacing contacts and transformer units is also possible with one touch. 2-way wiring improves work efficiency. Short body depth dimensions. Terminal section IP2X compatible products are also available. Excellent contact reliability. Standard product, certified to overseas standards. Buzzer also available.

Ulasan Produk

Tidak ada ulasan