Fuji Electric outer rotor fan (Kipas Rotor Luar)

Sebelum PPN:
Rp7.199.900 - Rp23.999.900
Spesifikasi
Paint Color(Munsell) 7.5BG6 / 1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its thin design and large air volume make it ideal for incorporating into other equipment. It uses a proprietary outer rotor motor and a rational fluid design that makes it approximately 2/3 the thickness of a regular fan, achieving large air volume and space saving. The low-temperature type uses high-quality grease-sealed ball bearings and can be used in a wide temperature range from -45°C (limit of -50°C) to +30°C. A unique rubber ring system is used at the penetration part to prevent water dripping during defrosting. A direct cut-off motor protection device is standard equipment.
* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
Feature
Specification
Outdoors

Ulasan Produk

Tidak ada ulasan