Fuji Electric Operation Switch for Distribution Board AS15HR Toggle Switch

Sebelum PPN:
Rp469.900 - Rp609.900
Spesifikasi
Contact RatingAC250V 10A (resistive load)
Electrical Durability20,000 times or more
Impact Resistance Durability (m/s²)500
Insulation Resistance (MΩ)Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger)
Mechanical Durability50,000 times or more
Operating Frequency (operation/hour)600 (Usage rate 40%)
Rated Insulation Voltage (V)AC/DC250
Relative Humidity (%RH)Inside the panel: 45-85 (at -5- + 40 ° C) (however, no freezing or condensation)
Return FunctionManual
Storage Temperature (°C)-40~+80
Terminal screwM3.5 plus / minus screw with turtle shell washer (self-up type)
Vibration ResistanceResonance test: Double amplitude 0.75mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan