Kameda Denki LED panel lighting

Sebelum PPN:
Rp669.900
Spesifikasi
Color Temperature (K)5700
ConformPSE,CISPR15
Frequency (Hz)50-60
Input Voltage (V)100~240
Insulation Resistance (MΩ)1000 or more (DC500 mega)
Mass (g)Straight pipe: 50, lighting: 230
Operating Temperature Range (°C)-20~50
Power Consumption (W)5
Power SupplyOne side power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ra80
Service LifeAbout 40000 hours
Total Luminous Flux (Lm)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a simple, lightweight, low-priced product and is the same trough type lamp as the conventional design drawing.
It is a set model number of a lamp and a straight tube.
A bright LED straight tube with a wide light distribution angle of 300 ° or more.
Since it emits almost no ultraviolet rays, insects do not approach it.
There is almost no noise and there is no effect on surrounding electronic devices.
Indoor exclusive product

Ulasan Produk

Tidak ada ulasan