Kameda Denki LED interior lighting, trough type

Sebelum PPN:
Rp859.900
Spesifikasi
Color Rendering Index (Ra)80
Color Temperature (K)5700
ConformPSE,CISPR15
Frequency (Hz)50-60
Input Voltage (V)100~240
Insulation Resistance (MΩ)1000 or more (DC500 mega)
Lighting Time2 minutes
Mass (g)Straight pipe: 50 Light fixture: 230
Operating Temperature Range (°C)-20~50
Power Consumption (W)5
Power SupplyOne side power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Sensor TypeInfrared
Service LifeAbout 40000 hours
Total Luminous Flux (Lm)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a motion sensor type that uses infrared rays. The light duration is 2 minutes. The LED tube is replaceable, making maintenance easy. It is a bright LED straight tube with a wide light distribution angle of over 300°.
It emits almost no ultraviolet light, so insects don't come near it. It also produces almost no noise, so it doesn't affect nearby electronic devices.
*This product is a lighting fixture designed for in-panel installation only. Installation other than in-panel installation is not recommended.

Ulasan Produk

Tidak ada ulasan