Kameda Denki LED interior lighting, compact type, with terminal block

Sebelum PPN:
Rp739.900 - Rp929.900
Spesifikasi
Color Rendering Index (Ra)80
Color Temperature (K)5700
ConformPSE
Frequency (Hz)50-60
Input Voltage (V)100~240
Insulation Resistance (MΩ)1000 or more (DC500 mega)
Mass (g)Straight pipe: 50 Light fixture: 201
Mounting Screw Spacing (mm)280.296
Operating Temperature Range (°C)-20~50
Power Consumption (W)5
Power SupplyOne side power supply
ROHS Directive (Corresponding to 10 Substances)Correspondence
Service LifeAbout 40000 hours
Terminal Block[Included] Toyo Giken ATK10-3P
Total Luminous Flux (Lm)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is integrated with a terminal block (3P screw-up terminal made by Toyo Giken). This product complies with the Electrical Appliance and Material Safety Act (with PSE mark). The LED bulb is replaceable, making maintenance easy. This is a bright LED straight tube with a wide light distribution angle of over 300°. It emits almost no ultraviolet rays, so insects are repelled. There is almost no noise, so it does not affect surrounding electronic devices.
*This product is a lighting fixture designed for in-panel installation only. Installation other than in-panel installation is not recommended. *If there is an S at the end of the product number, the straight tube is the motion sensor.

Ulasan Produk

Tidak ada ulasan