Fuji Electric Illuminated Selector Switch AR22 Series

Sebelum PPN:
Rp249.900 - Rp599.900
Spesifikasi
FrameRound frame
Insulation Resistance (MΩ)Between live part and ground / between different polarity live parts: 100 or more (at 500 VDC megger)
Outer Dimensions (mm)DIA30 (operating part)
Protection ClassOperation section: IP65 (oil-proof type)
Rated Frequency (Hz)50/60
StandardUL, CSA, EN standards (TUV), CE, CCC
Storage Temperature (°C)-40~80
Terminal ShapeM3.5 plus/minus screw with square washer (self-lifting type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Obtained UL / CSA standard and TUV (EN standard) certification for standard products
CE mark is displayed. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Panel mounting is possible with the buttons and knobs already attached to the operation unit. Easy to add or replace contact units and transformer units.
Wiring from two directions is possible

Ulasan Produk

Tidak ada ulasan