Fuji Electric Illuminated Pushbutton Switch AR22 Series Transparent Full Guard Type (Φ24)

Sebelum PPN:
Rp389.900
Spesifikasi
Applicable Voltage (V)AC/DC24
Button ShapeRound (transparent full guard type)
Contact Configuration1a1b
Electrical DurabilityMore than 500,000 times with AC220V6A; 1 million times or more at AC220V3A
FrameRound frame
Insulation Resistance (MΩ)100 or more (with DC500V mega)
Light SourceLED
Mechanical Durability5 million times or more
MethodAll voltage type
Protection ClassOperation section: IP65 (oil-proof type)
Rated Insulation Voltage (V)AC/DC250
Relative Humidity45~85% RH (at -5~+ 40 ° C) (with no freezing or condensation)
Short Circuit Protection DeviceFuse 15A
Storage Temperature (°C)-40~+80
Terminal ShapeScrew terminal
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypeIlluminated
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan