Fuji Electric Diameter 16 Push Button Switch for Emergency Stop AH164 / AH165 Large Push Lock

Sebelum PPN:
Rp359.900 - Rp439.900
Spesifikasi
Button ColorRed
Conditional Short Circuit Current (A)1000
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability100,000 times or more
Pollution Degree (Environment to Use)3
Protection ClassOperation unit: IP65F (oil-proof type)
Rated Insulation Voltage (V)AC/DC250
Relative Humidity (%RH)Inside the panel: 45-85 (at -5- + 40 ° C) (however, no freezing or condensation)
Return FunctionTurn reset
Short Circuit Protection DeviceFuse 1A
Storage Temperature (°C)-40~+70
TypePush button for emergency stop
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground: AC2000V 1 minute, between opposite pole charging part: AC1500V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan