Fuji Electric Pilot Lamp Round Protrusion Ø16mm AH164 / AH165 (Lampu Pilot/Lampu Indikator)

Sebelum PPN:
Rp159.900 - Rp179.900
Spesifikasi
Button ShapeRound (projection)
Button Size (mm)DIA18
Light SourceLED
Rated Voltage (V)DC24
Relative Humidity45~85%RH(at-5~40°C)
ShapeRound
Terminal ShapeSolder terminal / tab terminal
TypeIlluminated
Type of OperationMomentary
VibrationResonance test: Double amplitude 0.1mm 10-55Hz / Constant vibration endurance test: Double amplitude 3mm 16.7Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standardized high-brightness LED illumination product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Standard UL / CSA standard and TUV (EN standard) certified
CE mark is displayed

Ulasan Produk

Tidak ada ulasan