Fuji Electric Diameter 16 Illuminated Pushbutton Switch AH164 / AH165 Long Angle Flat Type with Guard

Sebelum PPN:
Rp269.900 - Rp289.900
Spesifikasi
Applicable Voltage (V)AC220
Button ShapeLong angle (with flat guard)
Button Size (mm)18x24
Contact Configuration1a1b
Light SourceNeon
Product NameIlluminated pushbutton switch (neon illumination)
Terminal ShapeSolder terminal / tab terminal
TypeIlluminated
Type of OperationMomentary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standardized high-brightness LED Shoko product "Pikari-kun" Can be used at 5V and 1mA with gold-plated contacts and slide structure Easy to add and replace contacts Obtained UL / CSA standard and TUV (EN standard) certification as standard product
CE mark is displayed
Feature
Specification
Closed end type

Ulasan Produk

Tidak ada ulasan