Fuji Electric Command switch Thin type AF16 series Illuminated push button switch CCC designated product

Sebelum PPN:
Rp319.900 - Rp409.900
Spesifikasi
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Lamp TypeLED
MethodAll voltage type
Rated Impulse Withstand Voltage (kV)2.5
Rated Insulation Voltage (V)AC/DC250
Short Circuit Protection DevicegG 2A (IEC60269 fuse)
Storage Temperature (°C)-40~70
Terminal ShapeFor solder and tab (# 110)
TypeIlluminated push button

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan