Fuji Electric Closed type / oil-proof type AH165 series

Sebelum PPN:
Rp359.900
Spesifikasi
Button ColorRed
Color (Body)Red
Contact Configuration1b
Electrical Durability100,000 times or more (at AC220V 0.7A)
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability100,000 times or more
Operation MechanismLarge push lock (DIA32)
Pollution Degree (Environment to Use)3
Protection ClassOperation unit: IP65F (Oil-proof large type)
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V)AC/DC250
Return FunctionTurn reset
Short Circuit Protection DeviceFuse 1A
Storage Temperature (°C)-40~70
StructureOil-proof type
Terminal ShapeFor solder and tab (# 110)
TypeEmergency stop push button switch
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground: AC2000V 1 minute, between different pole charging parts: AC1500V 1 minute (lamp terminal vs. contact terminal)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan