Fuji Electric Buzzer DR30 Series

Sebelum PPN:
Rp789.900 - Rp879.900
Spesifikasi
Buzzer SoundElectronic sound (pee), continuous / intermittent sound can be switched (electronic sound (pee), continuous / intermittent sound can be switched (continuous sound \"pee\" intermittent sound \"pee-pee\" depending on the state of the switching piece))
Cap ColorBlack
DurabilityContinuous sound: 1000 hours
FrameRound frame
Frequency (kHz)Ringing: 2.4-3.3
Insulation Resistance (MΩ)Between charging part and ground: 100 or more (at DC500V megger)
Mounting Dimensions (mm)DIA30.5
Number of OperationsIntermittent ringing: approximately 170 times / minute
Pollution Degree (Environment to Use)3
Protection ClassSurface: IP54 (dust-proof / eye-proof)
Sound Pressure Level (dB)(Rated operating voltage / continuous sound) 0.1m in front of the main unit: 80 or more, 1.0m in front of the main unit: 60 or more
Storage Temperature (°C)-30~+70
Terminal screwM3.5 plus/minus screw with square washer (self-lifting type)
TypeLash-proof
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan