TOYOGIKEN Barrier Strip

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-7773-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw terminal block (10 mm pitch), ATK15H series cover, nameplate, and shaft are included as standard with all types. Self-retaining screw function prevents short circuit when passing through.
Feature
Specification
*Pitch: 10mm*Applicable wire size: 3.5 mm2*Rated current: 30A*Rated voltage: 600V*Operating temperature Min: -25°C*Code number: 391-0540

Ulasan Produk

Tidak ada ulasan