TOYOGIKEN Barrier Strip

Sebelum PPN:
Rp75.900
Spesifikasi
AS ONE Part Number65-7588-35
Cell Spacing (mm)7
Component PartIntermediate plate (RT-10M), side plate (RT-10K), cover (CA-23), name plate (AM-10), shaft (SF3)
Mounting Screw Spacing (mm)39
Number Of Poles (P)4
Operating Temperature (°C)Min-10
Overall Length (mm)48
Rated Current (A)15
Rated Voltage (V)250
Shaft Length (mm)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RTK-10M series terminal block (7 mm pitch)
Cover, nameplate, and shaft are included as standard with all types
Feature
Specification
Code number: 391-0590

Ulasan Produk

Tidak ada ulasan