Sanyo Denki Axial fan Power supply: 24 V dc DC 60 x 60 x 15mm

Sebelum PPN:
Rp739.900
Spesifikasi
AS ONE Part Number65-8074-68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The manufacturer's DC cooling fans have features such as high airflow, high reliability and low noise. They can be used in a wide range of applications, including servers and ICT equipment. San ACE DC fans feature high airflow, high static pressure, low power consumption and low vibration. During the development stage, the impeller shape, motor characteristics and operation
Feature
Specification
*Power supply voltage: 24 V dc*Height: 60mm*Power consumption: 1.44W*Current Max: 60mA*Air volume: 14.1cfm*Noise level: 32dB(A)*Sensor type: Pulse*Bearing type: Ball*Curve direction: Forward*Code number: 191-9253

Ulasan Produk

Tidak ada ulasan