Fuji Electric AH165-VR01-S

Sebelum PPN:
Rp309.900
Spesifikasi
Button ColorRed
Contact Configuration1b
Electrical Durability100,000 times or more (at AC220V 0.7A)
FrameRound frame
Insulation Resistance (MΩ)100 or more (at 500 VDC megger)
Mechanical Durability100,000 times or more
Operating Frequency (operation/hour)1200 (40% usage rate)
Operation MechanismPush lock large size (DIA40)
Pollution Degree (Environment to Use)3
Power Supply3-phase 200V
Protection ClassOperation unit: IP65F (oil-proof type)
Rated Frequency (Hz)50/60
Rated Insulation Voltage (V)AC/DC250
Short Circuit Protection DeviceFuse 1A
Storage Temperature (°C)-40~+70
Terminal ShapeFor solder only
Typepush button
Vibration ResistanceResonance test: Double amplitude 0.1mm Frequency 10-55Hz / Constant vibration endurance test: Double amplitude 3.0mm Frequency 16.7Hz
Withstand VoltageBetween charging part and ground: AC2000V 1 minute, between opposite pole charging part: AC1500V 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan