IDEC Φ8 A8 Series Illuminated Push Button Switch (Rectangle)

Sebelum PPN:
Rp179.900 - Rp189.900
Spesifikasi
Contact Configuration1c
Contact MaterialSilver
Insulation Resistance (MΩ)100 or more (DC500V mega)
Lens ColorYellow / milky
Operation MechanismRectangular
Product NameIlluminated pushbutton switch
Protection ClassIP40
Rated Insulation Voltage (V)250
SpecificationLED bulb head color: White diffused
Storage Temperature (°C)-30-80 (no icing)
Terminal ShapeSolder terminal
Type of IlluminationLED
Vibration Resistance (Destruction)5-55Hz, single amplitude 0.75mm
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan