IDEC Φ12 A2 series illuminated push button switch (long rectangular type)

Sebelum PPN:
Rp219.900 - Rp319.900
Spesifikasi
Color of Operating Partpure white
Contact MaterialSilver
Insulation Resistance (MΩ)100 or more (DC500V mega)
Operation MechanismRectangular
Product NameIlluminated pushbutton switch
Rated Insulation Voltage (V)250
Specification*Inner storage ball: LAD-SJWN
Storage Temperature (°C)-30-80 (no icing)
Terminal ShapeSolder terminal
Type of IlluminationLED
Vibration Resistance (Destruction)5-55Hz, single amplitude 0.75mm
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.75mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Button shape: Long angle with left and right two-way guard (horizontal)
Mounting hole diameter: Φ12
*The LED bulb does not have a built-in current limiting resistor. The LED bulb will be damaged if the current limiting resistor is not connected in series. *If you use the separately sold socket with built-in resistor, no external resistor is required.

Ulasan Produk

Tidak ada ulasan