IDEC SLD3 series

Sebelum PPN:
Rp919.900
Spesifikasi
Color (Body)Black
Illuminated colorYellow
Insulation Resistance (MΩ)Live parts and non-live parts: 100 or more (at DC500V megger)
Light SourceSingle color LED unit
Mass (g)85
Rated operating voltage (V)AC100/110
Service LifeThe lifespan of the LED bulb is approximately 50,000 hours (when the brightness is 50% of the initial value when lit at full DC at the rated voltage in a 25°C environment)
Size (mm)36x36
Specification*Lighting surface: Fully illuminated *Input type: Transformer type
TypeRelated products
Type of IlluminationLED illumination
Vibration Resistance5-55Hz, single amplitude: 0.5mm
Voltage (V)AC115/120 (voltage of lighting section)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan