IDEC Φ12 A2 series illuminated push button switch (long rectangular type)

Sebelum PPN:
Rp229.900 - Rp349.900
Spesifikasi
Button ShapeLong angle
Rated operating voltage (V)DC5/6/12/24
Terminal ShapeSolder terminal
TypeIlluminated
Type of IlluminationLED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Button shape: Long angle with left and right two-way guard (horizontal)
Mounting hole diameter: Φ12
*The LED bulb does not have a built-in current limiting resistor. The LED bulb will be damaged if the current limiting resistor is not connected in series. *If you use the separately sold socket with built-in resistor, no external resistor is required.

Ulasan Produk

Tidak ada ulasan