IDEC Pushbotton 30mm Heavy-Duty Diecast Zinc Mounting Thread Pilot Light (LED Finger-Safe Contact Block) BA9S

Sebelum PPN:
Rp989.900
Spesifikasi
Bulb Plug TypeBA9S
Contact Configuration1a1b
Insulation Resistance (MΩ)100 or more (DC500V mega)
Operation MechanismRound (with protruding guard)
Protection ClassIP65
Rated Insulation Voltage (V)600
Storage Temperature (°C)-40 to 80 (no icing)
Type of IlluminationLED
Type of OperationMomentary
Vibration Resistance (Destruction)30Hz, 1.5mm single amplitude
Vibration Resistance (Malfunction)5-55Hz, single amplitude 0.5mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan