Panasonic Wire wound inductor surface mount 6.8 μH 5.2A 1 set 5 pieces

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number65-7176-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AEC-Q200
ETQP4M Series Wire Wound Choke Panasonic ETQP4M choke coil is a reliable solution. The electromagnetic noise is kept low by using new metal composite core technology. Also, since it has a one-piece structure, it has high vibration resistance. Excellent inductance stability is achieved by using a magnetic iron alloy material that is heat resistant up to +150°C.
AEC-Q200 certified High reliability High bias current stability Low electromagnetic noise High efficiency Low winding RDC Low core eddy current loss.
Typical applications include DC-DC converters and noise filters that require high peak current and operating temperature capabilities. These choke coils are AEC-Q200 qualified and suitable for automotive applications.
Feature
Specification
*Quantity: 1 tape (5 pieces)*Inductance: 6.8 μH*Maximum DC current: 5.2A*Length: 6.5mm*Depth: 6mm*Shield: Yes*Tolerance: ±20%*Series: ETQP4M*Core Material: metal composite

Ulasan Produk

Tidak ada ulasan