Panasonic Wire wound inductor surface mount 3.3 μH 12.6A 1 set 5 pieces

Sebelum PPN:
Rp179.900
Spesifikasi
AS ONE Part Number65-7171-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AEC-Q200
ETQP4M Series Low Profile Power Choke Coil Panasonic's ETQP4M choke coil is a low profile, compact solution. ETQP4M choke coils are manufactured with metal composite core technology, highly reliable and heat resistant up to +155°C. High bias current due to the use of magnetic iron alloy, low RDC in the winding and low eddy current loss in the core
Feature
Specification
*Quantity: 1 tape (5 pieces)*Inductance: 3.3 μH*Maximum DC current: 12.6A*Length: 10.7mm*Depth: 10mm*Shield: Yes*Tolerance: ±20%*Series: ETQP4M*Core Material: metal composite

Ulasan Produk

Tidak ada ulasan