Panasonic Wire wound inductor surface mount 22 μH 4.8A 8.5 x 8 x 5.4mm 1 bag 5 pieces

Sebelum PPN:
Rp219.900
Spesifikasi
AS ONE Part Number65-7204-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ETQP5M Series Magnetically Shielded Wire Wound Choke Panasonic ECQP5M choke coil provides a reliable solution. Excellent inductance stability is achieved by using a magnetic iron alloy material that is heat resistant up to +150°C. The electromagnetic noise is kept low by using new metal composite core technology. Also, since it has a one-piece structure, it has high vibration resistance.
AEC-Q200 certified High reliability High bias current stability Low electromagnetic noise High efficiency Low winding RDC Low core eddy current loss.
Typical applications include DC-DC converters and noise filters that require high peak current and operating temperature capabilities. These choke coils are AEC-Q200 qualified and suitable for automotive applications.
Feature
Specification
*Inductance: 22 μH*Maximum DC current: 4.8A*Package/Case: 0854*Length: 8.5mm*Depth: 8mm*Height: 5.4mm*Dimensions: 8.5 x 8 x 5.4mm*Tolerance: ±20% *Maximum DC resistance: 70mΩ*Series: ETQP5M*Core material: Metal composite *Operating temperature Min: -40°C

Ulasan Produk

Tidak ada ulasan