Panasonic Wire wound inductor surface mount 2.5 μH 19.6A 1 set 5 pieces

Sebelum PPN:
Rp399.900
Spesifikasi
AS ONE Part Number65-7171-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ETQP6M Power Choke Coil Panasonic ETQP6M choke coil (also known as PCC-M1060ML series) is a reliable solution. Excellent inductance stability is achieved by using a magnetic iron alloy material that is heat resistant up to +150°C. By using new metal composite core technology, electromagnetic noise is kept low. Also, since it has an integrated structure, it is vibration resistant.
Feature
Specification
*Quantity: 1 tape (5 pieces)*Inductance: 2.5 μH*Maximum DC current: 19.6A*Length: 10.9mm*Depth: 10mm*Shield: Yes*Tolerance: ±20%*Series: ETQP6M*Core Material: metal composite

Ulasan Produk

Tidak ada ulasan