Panasonic Wire wound inductor surface mount 10 μH 5.7A 1 set 5 pieces

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number65-7171-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ETQP5M Series Magnetically Shielded Wire Wound Choke Panasonic ECQP5M choke coil provides a reliable solution. Excellent inductance stability is achieved by using a magnetic iron alloy material that is heat resistant up to +150°C. The electromagnetic noise is kept low by using new metal composite core technology. Also, since it has an integrated structure, it is vibration resistant.
Feature
Specification
*Quantity: 1 tape (5 pieces)*Inductance: 10 μH*Maximum DC current: 5.7A*Length: 7.5mm*Automotive standard: AEC-Q200*Shielding: Yes*Tolerance: ±20%*Series: ETQP5M*Core material: metal composite material

Ulasan Produk

Tidak ada ulasan