Panasonic Toggle switch 3A, 6A snap switch

Sebelum PPN:
Rp74.900 - Rp129.900
Spesifikasi
Contact MaterialAgZnO-based alloy
Handle Typetoggle
Insulation Resistance (MΩ)100 or more (with DC500V insulation resistance meter)
Mechanical life50,000 times or more
Protection ClassIP40
Service Life(Overload) 50 times or more (opening / closing frequency 5 times / min) (rated load x 1.5)
Strength(Handle <static load>) 112.7N for 1 minute, (Terminal <static load>) 24.5N for 1 minute
Terminal ShapeSolder terminal
Vibration ResistanceDouble amplitude 1.5mm 10-55Hz (Contact opening is less than 1mSec.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Depth dimension 18.6 mm. Small size general-purpose snap switch

Ulasan Produk

Tidak ada ulasan