Panasonic Tantalum capacitor 68μF 10V dc D2 1 set 5 pieces

Sebelum PPN:
Rp369.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic TPC series tantalum capacitors belong to the POSCAP series and use sintered tantalum as the anode system and a highly conductive polymer made using Panasonic's proprietary method as the cathode system. As a result, we have successfully made the POSCAP thinner and smaller, and achieved excellent high-frequency characteristics with low ESR (equivalent series resistance). These features make POSCAP a digital
Feature
Specification
*Quantity: 1 tape (5 pieces)*Technology: Tantalum*Capacitance: 68μF*Voltage: 10V dc*Mounting type: Surface mount*Package/Case: D2*Tolerance: ±20%*Series: TPC* Electrolyte type: solid

Ulasan Produk

Tidak ada ulasan