Panasonic Tantalum Capacitor 680μF 6.3V dc D4

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number65-7152-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
POSCAP TPE Series Panasonic TPE series tantalum capacitors are products belonging to the POSCAP series. Large capacity is achieved by using sintered tantalum as the anode material, a porous material with a wide surface area. By using a conductive polymer with excellent electrical conductivity as the electrolyte, the ESR is kept to a low value of 15 mΩ. TPE tantalum capacitors are heat resistant and reliable
Feature
Specification
* Technology: Polymer * Capacitance: 680μF * Dielectric material: Tantalum * Mounting type: Surface mount * Package/Case: D4 * Equivalent series resistance: 18 mΩ * Tolerance: ±20% * Length: 7.3 mm * Depth: 4.3mm*Operating temperature Max: +105°C*Dimensions: 7.3 x 4.3 x 3.8mm*Series: POSCAP TPE*Electrolyte type: Solid*Operating temperature Min: -55°C

Ulasan Produk

Tidak ada ulasan