Panasonic Tantalum capacitor 22μF 25V dc 1 bag 5 pieces

Sebelum PPN:
Rp349.900
Spesifikasi
AS ONE Part Number65-6977-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic TQC series POSCAP capacitors use a sintered tantalum anode and a proprietary highly conductive polymer for the cathode. Capacitance is 22 μF. High reliability Demonstrates excellent performance in high frequency applications Compatible with a wide range of applications
Feature
Specification
* Technology: Polymer * Capacitance: 22μF * Voltage: 25V dc * Mounting type: Surface mount * Tolerance: ±20% * Series: TQC * Electrolyte type: Solid

Ulasan Produk

Tidak ada ulasan