Panasonic Tantalum capacitor 100μF 6.3V dc B2 1 set 3000 pieces

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number65-7026-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic TPE series tantalum capacitors are part of the POSCAP series that uses sintered tantalum as the anode system and a highly conductive polymer made using Panasonic's proprietary method as the cathode system. As a result, we have successfully made the POSCAP thinner and smaller, and achieved excellent high-frequency characteristics with low ESR (equivalent series resistance). These features make POSCAP a digital/high
Feature
Specification
*Quantity: 1 reel (3000 pieces) *Technology: Tantalum *Capacitance: 100μF *Voltage: 6.3V dc *Mounting type: Surface mount *Package/Case: B2 *Tolerance: ±20% *Series: TPE *Electrolyte type: solid

Ulasan Produk

Tidak ada ulasan