Panasonic Tactile Switch Single Pole Single Throw SPST Surface Mount J-Bend Momentary 6 x 3.5 x 5mm 10 Pieces Per Bag

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number65-7839-83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Panasonic SMT Tact Switches - EVP and EVQ Series Panasonic Light Touch Switches (commonly referred to as tactile switches or tact switches) are momentary snap action switches used with low current (rated at 20 mA 15 Vdc). These tact switches offer a unique crisp, clear and positive click feel and feature low contact resistance, low bouncing noise and high contact force. Available in a variety of actuation forces. These SMT series tactile switches have features such as ultra-thin, small form factor, side mount type, with or without ground terminal or locating/fixed boss, long travel (stroke), overstroke options, and surface mount/J-bent terminal mounting options.
Positive click feeling Wide range of operating forces Single pole with normally open contact (Excluding side operating edge mounting type (EVQQ0G03K) and single pole with change-over contact part number ; 756-1811 756-1811)
Feature
Specification
*Contact Configuration: Single Pole Single Throw (SPST)*Termination Style: J-Bend*Operating Characteristic: Momentary*Actuator Length: 3mm*Button Color: Black*Actuator Type: Push Plate*Length: 6mm*Width: 3.5mm*Dimensions: 6 x 3.5 x 5mm*Mounting Type: Surface Mount*Contact Current Rating: 20 mA @ 15 V dc*Height: 5mm*Operating Temperature Max: +85°C*Code Number: 125-0223

Ulasan Produk

Tidak ada ulasan