Panasonic Surface mount type NTC thermistor ERTJ series

Sebelum PPN:
Rp37.900 - Rp77.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = ERTJ Temperature Coefficient Type = NTC Resistance @ 25°C = 10kΩ Tolerance = ±1% Application = Measurement Package/Case = 0201 Max Power Rating = 33mW Length = 0.6mm Depth = 0.3mm Height = 0.3mm Dimensions = 0.6 x 0.3 x 0.3mm Minimum operating temperature = -40°C NTC Thermistor SMD 0201 - ERTJ Series. Panasonic's ERTJ multilayer NTC thermistor consists of semiconductor ceramic and electrodes. NTC thermistors can be used over a wide operating temperature range of -40 to +125°C and offer high reliability. Surface mount Monolithic construction Nickel barrier electrode Negative coefficient of resistance Environmentally friendly lead-free Product Application Information Suitable applications for ERTJ thermistors include crystal oscillators, temperature compensation for cell phone semiconductor devices, and secondary battery packs. temperature detection, etc. Other recommended applications include temperature compensation for ink viscosity in inkjet printers and temperature sensing for CPUs and memory devices. This thermistor can be used for temperature compensation of LCD display backlight and display contrast.

Ulasan Produk

Tidak ada ulasan