Panasonic Surface mount infrared array sensor AMG88 series

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimensions (mm)11.6x8x4.3
Height (mm)4.3
Length (mm)11.6
Mode[Switching mode] Digital
Number of Pins14
Operating Temperature (°C)0
Output Current (mA)10
Sensor TypeInfrared array sensor
Surface Mount DeviceSurface mount

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
[Sensing distance] 7m, infrared array sensor Grid-EYE. Panasonic's Grid-EYE is designed for proximity detection by infrared array sensor. An 8x8 infrared sensor array is mounted in a compact package. Grid-EYE precision sensors are based on advanced MEMS technology. Uses a grid of infrared sensors to detect heat (infrared light) from the human body or other objects. The size detected on the grid determines the distance between the person and the sensor. For example, the smaller the detection area, the farther the person is, and the larger the detection area, the closer the person. Features and Benefits High Gain / Low Gain Option 8x8 Infrared Grid Array (64 Pixel) Small SMD Package Digital Output Product Application Grid-EYE is designed for applications that enhance functionality and save energy. Detects human activity in office and home environments and is used to control air conditioning and lighting. Ideal for detecting people with automatic doors and elevators.

Ulasan Produk

Tidak ada ulasan