Panasonic Surface mount general-purpose LED LNJ series

Sebelum PPN:
Rp149.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED Color = White Package Type = Side View Mounting Type = Surface Mount LED Count = 1 Forward Voltage = 3.7 V Luminous Intensity = 50 mcd Pin Count = 2 Lens Shape = Rectangular Dimensions = 1.8 x 0.5mm Series = Side View 0.5 Panasonic Side View 0.5 type LED. Panasonic's 0.5 type series high brightness surface mount (SMT) chip LED. Housed in a side view (SV) package. 0.5 type LEDs are available in various colors including white. . Package size: 1.8 x 1.1 x 0.5mm

Ulasan Produk

Tidak ada ulasan