Panasonic SMD Resistor, 120mΩ, 1206 (3216M), 0.25W ERJ8RSFR12V

Sebelum PPN:
Rp31.900
Spesifikasi
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (MΩ)120
SeriesERJ8RS
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±250ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, JEITA RC-2144. 1206 Type Low Ohmic Resistor - 0.25 W. Panasonic's ERJ 8R chip resistors are lightweight and compact. These highly reliable thick film chip resistors feature a triple-layer electrode and a metal glaze thick film resistive element. AEC-Q200 Qualified Current Sensing Compact Low Resistance Ideal for Flow/Reflow Soldering. Applications. These current sensing resistors are AEC-Q200 qualified and can be used in automotive applications.

Ulasan Produk

Tidak ada ulasan