Panasonic SMD Resistor, 10kΩ, 0603 (1608M), 0.25W ERJPA3F1002V

Sebelum PPN:
Rp149.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.25
Resistance (kΩ)10
SeriesERJPA3
StandardCar: AEC-Q200
TechnologyThick film
Temperature coefficient±100ppm/°C
Tolerance±1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
0603 Format Resistor 0.25 W, ERJPA3 Series - 1%, 2.1 kΩ to 1 MΩ. ERJPA3 series chip resistors offer superior ESD surge performance compared to standard metal film resistors. They have an ESD voltage rating of 3.0 kV. These resistors feature a metal-glazed thick-film resistive element and three-layer electrodes, making them suitable for reflow and flow soldering. These chip resistors are TS 16949 and AEC-Q200 qualified, making them ideal for automotive applications. Other applications include power supplies/inverters, strobe lighting, LCD TVs, and consumer electronics. High reliability and stable circuit operation. Space-saving 0603 package size (1.6 x 0.8 x 0.45 mm). Stable resistance control, 100 ppm TCR. Tolerance options: ±0.5%, ±1%, ±5%.

Ulasan Produk

Tidak ada ulasan