Panasonic SMD Resistor, 102kΩ, 0603 (1608M), 0.1W ERA3AEB1023V

Sebelum PPN:
Rp18.900
Spesifikasi
Maximum Operating Temperature (°C)155
Minimum Operating Temperature (°C)-55
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Power (W)0.1
Resistance (kΩ)102
SeriesERA
StandardCar: AEC-Q200
TechnologyMetal coating
Temperature coefficient±25ppm/°C
Tolerance±0.1%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
IEC60115-8, JIS C5201-8, EIAJ RC-2133B. Panasonic ERA Series Size 0603 0.1 W 0.1% 25 ppm Metal Film Chip Resistor, 27.4 kΩ -> 330 kΩ. But it is stable and maintains high accuracy. This series of 0603 chip resistors provides a high performance solution and features excellent non-linearity. AEC-Q200 qualified Low resistance temperature coefficient Small resistance tolerance Excellent linearity and low current noise Rated power option: 0.05 -> 0.25 W. Applications. This metal thin film resistor is AEC-Q200 qualified and suitable for automotive applications It is.

Ulasan Produk

Tidak ada ulasan