Panasonic SMD resistor 82kΩ 0402 1005M 0.1W 1 set 10000 pieces

Sebelum PPN:
Rp12.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High temperature chip resistors in Panasonic 0402 package have a resistance of 82 K Ω, metal film chip resistors against heat and thermal shock, have low resistance tolerance and temperature coefficient of resistance, high accuracy, low current noise, excellent It is characterized by high non-linearity. Highly reliable metal glaze thick film resistive element and high temperature electrode structure Achieves maximum category temperature of 175°C and rated category temperature of 105°C Mounting machine and
Feature
Specification
*Quantity: 1 reel (10000 pieces)*Resistance: 82kΩ*Technology: Thick film*Package/Case: 0402 (1005M)*Tolerance: ±1%*Rated power: 0.1W

Ulasan Produk

Tidak ada ulasan