Panasonic SMD resistor 47Ω 1206 3216M 0.33W 1 bag 5 pieces

Sebelum PPN:
Rp68.900
Spesifikasi
AS ONE Part Number65-7209-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JISC5201-8, EIAJRC-2134B
1206 type pulse resistor, ERJT08 series -5%
Panasonic ERJT08 pulse-resistant thick film chip resistor consists of a three-layer electrode and a metal glazed thick film resistor element. These chip resistors have optimized trimming specifications and exhibit high pulse characteristics.
Features and Benefits:
AEC-Q200 certified pulse resistance characteristics High power rating of 0.33W High reliability Can be used for both flow soldering and flow soldering.
Applications These chip resistors are AEC-Q200 qualified and can be used in automotive applications.
Feature
Specification
*Resistance: 47Ω*Technology: Thick Film*Package/Case: 1206 (3216M)*Tolerance: ±5%*Rated Power: 0.33W*Temperature Coefficient: ±200ppm/°C*Automotive Standard: AEC-Q200*Series: ERJT08 *Operating temperature Min: -55°C *Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan