Panasonic SMD resistor 390Ω 1210 3225M 0.5W 1 bag 5 pieces

Sebelum PPN:
Rp75.900
Spesifikasi
AS ONE Part Number65-7209-45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IEC60115-8, JIS C5201-8, EIAK RC-2134
1210 anti-surge resistor, ERJP14 series - 1 % (10 → 750 Ω)
Panasonic ERJ P14 Anti-Surge Thick Film Chip Resistors consist of metal glazed thick film resistive elements with three layers of electrodes and a protective coating. This structure provides high reliability and allows reflow and flow soldering.
AEC-Q200 certified 0.5
Feature
Specification
*Resistance: 390Ω*Technology: Thick Film*Package/Case: 1210 (3225M)*Tolerance: ±1%*Rated Power: 0.5W*Temperature Coefficient: ±100ppm/°C*Automotive Standard: AEC-Q200*Series: ERJP14 *Operating temperature Min: -55°C *Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan