Panasonic SMD resistor 2.4kΩ 1210 3225M 0.5W 1 bag 5 pieces

Sebelum PPN:
Rp67.900
Spesifikasi
AS ONE Part Number65-7209-34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1210 type pulse resistor, ERJ T14 series - 5%
Panasonic ERJ T14 pulse resistant thick film chip resistors consist of three layer electrodes and metal glazed thick film resistive elements. These chip resistors have optimized trimming specifications and exhibit high pulse characteristics.
Features and Benefits:
Pulse resistance characteristics High power rating of 0.5 W High reliability Flow soldering and flow soldering throat
Feature
Specification
*Resistance: 2.4kΩ*Technology: Thick film*Package/Case: 1210 (3225M)*Tolerance: ±5%*Rated power: 0.5W*Temperature coefficient: ±200ppm/°C*Automotive standard: AEC-Q200*Series: ERJT14*Operating temperature Min: -55°C*Operating temperature Max: +155°C

Ulasan Produk

Tidak ada ulasan