Panasonic Relay 5V dc PCB Mount Type

Sebelum PPN:
Rp1.399.900
Spesifikasi
Coil Voltage (V)5/dc
Contact Configuration4NO/4NC
Maximum Switching Voltage (AC V)400
Maximum Switching Voltage (DC V)24
Number of Poles4
ROHS Directive (Corresponding to 10 Substances)Correspondence
SeriesSF4D
Switching Current (A)6
Terminal TypeThrough hole
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
SF4D Series. These polarized monostable PCB-mount safety relays have force-guided contacts. Monostable with guided contacts (polarized). Maximum switching voltage: 400 V. Maximum switching voltage - current: 10 V - 10 mA. Maximum switching frequency (no load): 10 Hz.

Ulasan Produk

Tidak ada ulasan