Panasonic Relay 48V dc SPNO PCB mounting type 1 box 20 pieces

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-8058-52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, SCA, VDE, TUV
HE SeriesThese PCB mount power relays offer high capacity, long life and excellent surge resistance.Typical applications for these PCB power relays include office equipment, industrial equipment and home appliances.
Large capacity and long life Single-sided stable type Surge voltage: 10,000 V or more Pretension and kick-off mechanism provide excellent resistance when contacts are welded Typical applications: Machine tools, forming equipment, air conditioners, heating equipment
Feature
Specification
*Coil voltage: 48V dc*Contact configuration: SPNO*Mounting type: PCB mount*Switching current: 30A*Number of poles: 1*Terminal type: Screw*Coil resistance: 1.2 kΩ*Coil power: 1.92W*Maximum switching voltage AC: 277V ac*Maximum switching voltage DC: 30V dc*Length: 50mm*Height: 44.5mm*Maximum switching power AC: 8.31 kVA*Code number: 173-8865

Ulasan Produk

Tidak ada ulasan