Panasonic Relay 3V dc 2c contact PCB mount type

Sebelum PPN:
Rp139.900
Spesifikasi
AS ONE Part Number65-8095-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA
For through-hole type, refer to part number: 113-8825 113-8825.
TQ2 SeriesThis is a surface mount relay offering high sensitivity in a 6mm profile.
Flat and compact body with thin surface mount terminals High frequency characteristics Compatible with automatic SMD insertion Low thermal EMF (approx. 2 μV) Ideal for communication equipment, measuring equipment, office automation equipment, etc.
Feature
Specification
*Coil voltage: 3V dc*Contact configuration: DPDT*Mounting type: PCB mount*Switching current: 2A*Number of poles: 2*Terminal type: Surface mount*Coil resistance: 64.3 Ω*Coil power: 140mW*Maximum switching voltage AC: 125V ac*Maximum switching voltage DC: 220V dc*Length: 14mm*Depth: 9mm*Maximum switching power AC: 62.5VA*Code number: 699-6247

Ulasan Produk

Tidak ada ulasan